x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

BOEN Manila 3-Strand Rope BR-2040 - 1" x 100' - 27 Lb. - Camel

BOEN Manila 3-Strand Rope BR-2040 - 1" x 100' - 27 Lb. - Camel

Item #: WBB2203094

Not Yet Rated

Price: $73.95

Save $3.70 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

BOEN Manila 3-Strand Rope BR-2040 - 1" x 100' - 27 Lb. - Camel

Manila Rope is a great all around rope for a multitude of uses. An inexpensive, general purpose, decorative rope widely used for architectural and decorative purposes. Manila rope holds knots firmly and stretches very little. It should be handled and stored dry to avoid rot, mildew, and chemicals. It is ideal for use in the garden, utility, construction and repair.

  • LENGTH 100 ft
  • WIDTH 1 in
  • COLOR FINISH Camel
  • APPLICATION General Purpose
  • AVERAGE BREAKING STRENGTH LBS. 8100
  • BRAND Boen
  • CAPACITY LBS 675
  • CONSTRUCTION Manila
  • DESCRIPTION Jaydee Group
  • DIAMETER 1 in
  • MANUFACTURERS PART NUMBER BR-2040
  • NUMBER OF STRANDS 3
  • PACKAGE QUANTITY 1
  • QUANTITY 27 lb
  • STYLE Twisted
  • TENSILE STRENGTH LBS 8100
  • THICKNESS 1 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BOEN Manila 3-Strand Rope BR-2040 - 1" x 100' - 27 Lb. - Camel

BOEN Manila 3-Strand Rope BR-2040 - 1" x 100' - 27 Lb. - Camel

Item #: WBB2203094

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant