RIB® Manual Analog Override Switch RIBMNA1D0, 2.75", W/Monitor, 24VAC/DC Power Input
Write a Review
|
Questions & Answers (0)
Product Description
RIB® Manual Analog Override Switch RIBMNA1D0, 2.75", W/Monitor, 24VAC/DC Power Input
Provides manual override if controller does not support override capability. Allows you to manually make adjustments to your end device remotely instead of at your control panel. Sends override status back to controller via feedback. Multi-range analog output.
Provides manual override if controller does not support override capability. Allows you to manually make adjustments to your end device remotely instead of at your control panel. Sends override status back to controller via feedback. Multi-range analog output.
PRICE
$109.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.45 in |
| Width | 2.75 in |
| Height | 1.27 in |
Product Details
| Number of Relays | 1 |
| Humidity Range | 5 To 95 Percent (Noncondensing) |
| Operating Temperature | -30° To 140°F |
| Expected Relay Life | 10 Million Cycles Minimum Mechanical |
| Voltage | 24VAC/DC V |
| Description | Manual Analog Override Switch |
| Manufacturers Part Number | RIBMNA1D0 |
| Brand | RIB |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL/cUL |