- Heavy-duty stamped steel housing provides sturdy coverage
- Grade 80 load chain is hardened for safety and durability
- Tested to 150% of the rated capacity
- Meets ASME/ANSI B30.16 requirements
- Manufacturer Warranty: 90 Days, Limited - Parts
Manual Chain Hoist, 20 Ft. Lift, 2000 Pound Capacity
Write a Review
|
Questions & Answers (0)
Product Description
This portable, lightweight hand Chain Hoist is durable and easy to operate. Compact design and low headroom allow installation in confined areas. Enclosed double ratchet pawls with self adjusting disc brake standard. Designed with a safety factory four (4) times rated capacity. Individually tested at 150% rated capacity. Features black chain tempered to ISO 3077, pull chain, hardened two-stage gears and forged steel upper and lower hooks with safety latches. Constructed of high quality steel components ideal for industrial applications.Features:
PRICE
$209.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 8 in |
| Height | 6 in |
| Weight Capacity | 2000 lbs |
| Weight | 35 lbs |
| Head Room | 12 in |
| Lift | 20 ft |
Product Details
| Assembly Required | No |
| Type | Manual Chain Hoist |
| Color | Orange |
| Series | HCH |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | HCH-2-20 |
| Design | Compact design |
| Brand | Vestil |
Warranty
| Warranty | 90 Days yr |