SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Manual Ratcheting Threader Set, 1/2" - 2" Capacity

Global Industrial™ Manual Ratcheting Threader Set, 1/2" - 2" Capacity

Item #: WB604053

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $570.00

$95.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Standout Features:

✓ Carrying case included.
✓ Features type 12R alloy dies.
✓ Durable and long-lasting construction.

Achieve a precise cut with the Global Industrial™ Manual Ratcheting Threader Set. Deigned for manual threading work, this set is compatible with 12-R alloy dies and includes die heads, ratchet assembly, and ratchet handle to better meet your manufacturing needs. 1 Year Limited Warranty.

Product Details

  • Brand Global Industrial
  • Style Manual Ratchet Threaders
  • Capacity 1/2 in (NPT) (Min), 2 in (NPT) (Max)
  • Manufacturers Part Number 604053
  • Includes Ratchet Assembly, Handle, Die Heads, Dies & Carrying Case

Warranty

  • Warranty 1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Manual Ratcheting Threader Set, 1/2" - 2" Capacity

Global Industrial™ Manual Ratcheting Threader Set, 1/2" - 2" Capacity

Item #: WB604053

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Manual Ratcheting Threader Set, 1/2" - 2" Capacity
    Global Industrial™ Manual Ratcheting Threader Set, 1/2" - 2" Capacity
    Global Industrial™ Manual Ratcheting Threader Set, 1/2" - 2" Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant