Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Datrex

Model # :WBB3169354

MPN #: DX1214YJ

Datrex Manual/Automatic Inflatable Life Jacket, USCG Type V, Adult/Universal, Hi-Vis Yellow/Black

Product Description
Datrex Trident 150 USCG Type V inflatable lifejacket/PFD is designed for comfort and continuous wear while near shore or offshore with an automatic and manual inflator mechanism with 35 lbs of buoyancy. Trident 150's cover and hardware are designed for rugged use and harsh environments.

Features:
  • US Coast Guard Approved Convertible Manually/Automatically inflated Type V PFD with Type II or Type III performance
  • Lightweight, Supper comfortable and less restrictive
  • Ideal for recreational boating, fishing, paddle boarding, sailing, and hunting
  • 33g CO2 cylinder for Halkey Roberts V90000 inflator
  • 1214MA Manual/Auto inflatable with back up oral inflation tube and safety whistle
  • Neoprene collar and mesh back for cool comfort
  • Bright yellow inflation cell with reflective tape for extra visibility
  • One size fit all


PRICE
$159.95

1
1
Expected on or around 11/05/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeAdult/Universal
Buoyancy35 lbs.

Product Details

TypeLife Jacket
Capacity1 Person
Closure TypeBuckle
Package Quantity1
DescriptionInflatable Life Jacket
ColorYellow
Manufacturers Part NumberDX1214YJ
BrandDatrex

Compliance & Certifications

CertificationsUSCG Approved Type V