Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB249521

Global Industrial™ Workbench w/ Maple Square Edge Top & Riser, 60"W x 30"D, Gray

Product Description
✓ Square-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Riser kit included

This workbench is built to withstand years of heavy use. Square edge, maple butcher block top is kiln dried, electronically glued, sanded to 1-3/4" thickness. The top is finished with a penetrating mineral oil for a durable high quality appearance. The workbench height adjusts at 1-1/2" increments. Its 5-3/8"H steel drawer features a safety stop to prevent accidental spilling. The drawer has 2 mounting angle brackets for easy workbench installation on either the left or right hand side. This workbench has a recessed handle with padlockable hasp for added security (lock sold separately). The front and back of adjustable legs feature removable duplex knockouts for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Its legs are finished with scratch-resistant gray powder coat. The bench stringer comes with mounting hardware to assemble legs to the bench top. It is easy to assemble.

Bench Includes:

  • Lockable Drawer
  • Steel Riser
  • Back & End Stops
  • Bench Stringer
PRICE
$639.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height30-7/8 - 37 in
Weight Capacity2000 lbs
Top Thickness1-3/4 in
Nominal Height31 - 37 in
Leg Height29-1/8 to 35-1/8 in

Product Details

Assembly RequiredYes
Number of Drawers1
Edge TypeSquare
Leg StyleC-Channel Leg
Number of Shelves1
MaterialSteel
Construction TypeUnassembled
Manufacturers Part Number249521
BrandGlobal Industrial
PowerNo
TypeProduction Workbench
ColorGray
Adjustment TypeBolted Leg
StyleBench with Drawer & Riser
Duty RatingStandard Duty
Mobile or StationaryStationary
Leg TypeAdjustable
Top MaterialMaple Butcher Block