Product Information
Customer Review
Product Q&A
MAPLE BENCH TOP
Maple butcher-block bench top is kiln dried, electronically glued, then cured and sanded smooth. Treated with a penetrating mineral oil protectant. You can't buy a better all-purpose bench top. Tops must be oiled on all surfaces every 1-2 weeks depending on use or conditions for up keep.
Work Surface Cleaning:
Mild house hold cleaners such as soap and water solutions, Windex, and Lysol are recommended for surface cleaning. Aggressive chemicals such as Ammonia and Solvents should be avoided, and may cause permanent damage to the finish.
Maple butcher-block bench top is kiln dried, electronically glued, then cured and sanded smooth. Treated with a penetrating mineral oil protectant. You can't buy a better all-purpose bench top. Tops must be oiled on all surfaces every 1-2 weeks depending on use or conditions for up keep.
Work Surface Cleaning:
Mild house hold cleaners such as soap and water solutions, Windex, and Lysol are recommended for surface cleaning. Aggressive chemicals such as Ammonia and Solvents should be avoided, and may cause permanent damage to the finish.
Weights & Dimensions
- Depth 24 in
- Width 36 in
- Thickness 1-3/4 in
- Weight 50 lbs
Product Details
- Add On Type Bench Top
- Country of Origin USA
- Assembly Required Yes
- Edge Type Square
- Brand Global Industrial
- Material Maple Butcher Block
- Manufacturers Part Number 185CP105
- Color Family Brown
- Casters 2 Rigid 4 Swivel with Brake
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: MENACHEM
Date: March 02, 2022
-
Reviewer: AUSTIN
Date: July 09, 2021
Your review:
Wow. Great value. Quality product. -
Reviewer: KATHY
Date: March 23, 2021
Your review:
Beautiful! -
Reviewer: Bruce
Date: December 15, 2020
Your review:
This is the most gorgeous, well-made, and HEAVY maple cutting board I've seen. Period. I needed a particularly large board (2x3 feet) to protect the granite surface on our kitchen island, on the end that I use for making breads, particularly sourdough. Until I found this board, I was making plans to put my own design together but was worried it I could correctly cut, glue, and sand the hard maple without ruining the cutting board surface. Thank goodness I found this one! The cost for this finished, beautiful cutting board is about the same as had I purchased the hard maple boards to rip, plane, etc., myself... without a full set of woodworking equipment. I am very happy, and my wife is, too (her granite countertop is now safe from my metal bowls, dough scrapers, and etc.). I definitely WOULD buy from this manufacturer again, and probably will for the opposite end of the island.
Product Q & A
There are no questions for this product.

Global Industrial 36"W x 24"D x 1-3/4"H Maple Butcher Block Square Edge Workbench Top
$129.95
- Product Information
- Customer Review
- Product Q&A