Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

NoTrax® Marble Sof-Tyle™ Grande™ Anti Fatigue Mat 1" Thick 2' x Up to 75' Gray

Shown in Black

NoTrax® Marble Sof-Tyle™ Grande™ Anti Fatigue Mat 1" Thick 2' x Up to 75' Gray

Item #: WBB238002

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price is $32.95 per foot length.

Qty Length Width Price

ft. Max is 75 feet.

2 ft 32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

One of the 4 most comfortable mats available for dry area applications. Smooth marble-pattern top surface of heavy-duty rubber is combined with dense closed cell foam base utilizing NOTRAX® exclusive UniFusion™ technology. UniFusion™ bond guaranteed for the life of the mat. Overall mat thickness is a full one inch. Sloped beveled foam on all 4 undersides affords easy access onto and off of mat. Now with RedStop™ to eliminate mat slippage. Gray finish. 1" thickness. 12 To 900"L x 24"W overall.

Cut Length up to 900"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box.

Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are not returnable.

Product Details

  • Pattern Smooth Marble
  • Description Anti-Fatigue Mat
  • Type Cut Length/Min. 1 Ft., Max 75 Ft.
  • Surface Material HD Vinyl
  • Border Color Family No Border
  • Brand NoTrax
  • Series Marble Sof-Tyle™ Grande™
  • Manufacturers Part Number 970C0024GY
  • Color Family Gray
  • Backing Material PVC Closed-Cell Foam W/ Reedstop™

Weights & Dimensions

  • Width 2 ft
  • Length 1 To 75 ft
  • Thickness 1 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® Marble Sof-Tyle™ Grande™ Anti Fatigue Mat 1" Thick 2' x Up to 75' Gray

NoTrax® Marble Sof-Tyle™ Grande™ Anti Fatigue Mat 1" Thick 2' x Up to 75' Gray

Item #: WBB238002

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant