Clearance
x

Take 15% off your entire order!

Offer applied at checkout

NoTrax® Marble Sof-Tyle™ Grande™ Anti Fatigue Mat 1" Thick 3' x 12' Black

Shown in Black

NoTrax® Marble Sof-Tyle™ Grande™ Anti Fatigue Mat 1" Thick 3' x 12' Black

Item #: WBB237958

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$674.09 up to 17% OFF

Price: $562.00

$93.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

NoTrax® Marble Sof-Tyle™ Grande™ Anti Fatigue Mat 1" Thick 3' x Up to 75' Black

NoTrax® Marble Sof-Tyle™ Grande™ Anti Fatigue Mat 1" Thick 3' x Up to 75' Black

NoTrax® Marble Sof-Tyle™ Anti Fatigue Mat 1/2" Thick 3' x Up to 75' Black

NoTrax® Marble Sof-Tyle™ Anti Fatigue Mat 1/2" Thick 3' x Up to 75' Black

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x Up to 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x Up to 30' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 3' x Up to 30' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 3' x Up to 30' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x 30' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 12' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 12' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 2' x 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 2' x 30' Black/Yellow Border

NoTrax® Razorback Anti Fatigue Mat 1/2" Thick 3' x 60' Black/Yellow Border

NoTrax® Razorback Anti Fatigue Mat 1/2" Thick 3' x 60' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 4' x 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 4' x 30' Black/Yellow Border

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Prairie View MCA344636, Mat Transport Cart, 34"W x 46"H x 36"L

Prairie View MCA344636, Mat Transport Cart, 34"W x 46"H x 36"L

One of the 4 most comfortable mats available for dry area applications. Smooth marble-pattern top surface of heavy-duty rubber is combined with dense closed cell foam base utilizing NOTRAX® exclusive UniFusion™ technology. UniFusion™ bond guaranteed for the life of the mat. Overall mat thickness is a full one inch. Sloped beveled foam on all 4 undersides affords easy access onto and off of mat. Now with RedStop™ to eliminate mat slippage. Black finish. 1" thickness. 144"L x 36"W overall.

Product Details

  • Pattern Smooth Marble
  • Description Anti-Fatigue Mat
  • Type Pre-Cut Mat
  • Surface Material HD Vinyl
  • Border Color Family No Border
  • Brand NoTrax
  • Package Quantity 1
  • Series Marble Sof-Tyle™ Grande™
  • Manufacturers Part Number 970S0312BL
  • Color Family Black
  • Backing Material PVC Closed-Cell Foam W/ Reedstop™

Weights & Dimensions

  • Width 3 ft
  • Length 12 ft
  • Thickness 1 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® Marble Sof-Tyle™ Grande™ Anti Fatigue Mat 1" Thick 3' x 12' Black

NoTrax® Marble Sof-Tyle™ Grande™ Anti Fatigue Mat 1" Thick 3' x 12' Black

Item #: WBB237958

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant