Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

NoTrax® Marble Sof-Tyle™ Anti Fatigue Mat 1/2" Thick 2' x 3' Blue

NoTrax® Marble Sof-Tyle™ Anti Fatigue Mat 1/2" Thick 2' x 3' Blue

Item #: WBB238153

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$93.68 up to 24% OFF

Price: $70.95

Save $3.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

The Smooth marble-pattern top surface of this heavy-duty rubber mat is combine with dense closed cell foam base utilizing NOTRAX® exclusive UniFusion™ technology. Unifusion™ bond guaranteed for the life of the mat. Overall mat thickness is 1/2 inch. Sloped beveled foam on all 4 undersides affords easy access onto and off of mat. Certified by the NSFI (National Floor Safety Institute). Now with RedStop™ to eliminate mat slippage. Blue finish. 1/2" thickness. 36"L x 24"W overall.

Product Details

  • Pattern Smooth Marble
  • Description Anti-Fatigue Mat
  • Type Pre-Cut Mat
  • Surface Material HD Vinyl
  • Border Color Family No Border
  • Brand NoTrax
  • Package Quantity 1
  • Series Marble Sof-Tyle™
  • Manufacturers Part Number 470S2436BU
  • Color Family Blue
  • Backing Material PVC Closed-Cell Foam W/ Reedstop™

Weights & Dimensions

  • Width 2 ft
  • Length 3 ft
  • Thickness 1/2 in
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® Marble Sof-Tyle™ Anti Fatigue Mat 1/2" Thick 2' x 3' Blue

NoTrax® Marble Sof-Tyle™ Anti Fatigue Mat 1/2" Thick 2' x 3' Blue

Item #: WBB238153

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant