Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

NoTrax® Marble Sof-Tyle™ Anti Fatigue Mat 1/2" Thick 2' x Up to 75' Gray

NoTrax® Marble Sof-Tyle™ Anti Fatigue Mat 1/2" Thick 2' x Up to 75' Gray

Item #: WBB237749

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price is $21.75 per foot length.

Qty Length Width Price

ft. Max is 75 feet.

2 ft 21.75

Save $1.09 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

The Smooth marble-pattern top surface of this heavy-duty rubber mat is combine with dense closed cell foam base utilizing NOTRAX® exclusive UniFusion™ technology. Unifusion™ bond guaranteed for the life of the mat. Overall mat thickness is 1/2 inch. Sloped beveled foam on all 4 undersides affords easy access onto and off of mat. Certified by the NSFI (National Floor Safety Institute). Now with RedStop™ to eliminate mat slippage. Gray finish. 1/2" thickness. 12 To 900"L x 24"W overall.

Cut Length up to 900"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box.

Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are not returnable.

Product Details

  • Pattern Smooth Marble
  • Description Anti-Fatigue Mat
  • Type Cut Length/Min. 1 Ft., Max 75 Ft.
  • Surface Material HD Vinyl
  • Border Color Family No Border
  • Brand NoTrax
  • Series Marble Sof-Tyle™
  • Manufacturers Part Number 470C0024GY
  • Color Family Gray
  • Backing Material PVC Closed-Cell Foam W/ Reedstop™

Weights & Dimensions

  • Width 2 ft
  • Length 1 To 75 ft
  • Thickness 1/2 in
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 10, 2014

    Just what we needed
    Your review:
    the quality and stability of the mats are incredible
Product Q & A

There are 1 questions and 1 answer for this product.

  • Hi. Is the back nonstop? Id like to use it on my kitchen floor. Thanks

    Question Asked By: valerie, March 02, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, March 05, 2020

      Hello Valerie, this model has RedStop™, which is a uniquely engineered non-slip backing technology that eliminates the slipping and sliding of floor mats on smooth surface flooring such as vinyl composite tile, painted or epoxy coated concrete, vinyl sheet flooring, carpet, and ceramic tile. Thank you for your question.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® Marble Sof-Tyle™ Anti Fatigue Mat 1/2" Thick 2' x Up to 75' Gray

NoTrax® Marble Sof-Tyle™ Anti Fatigue Mat 1/2" Thick 2' x Up to 75' Gray

Item #: WBB237749

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant