Clearance
x

Take 15% off your entire order!

Offer applied at checkout

NoTrax® Marble Sof-Tyle™ Anti Fatigue Mat 1/2" Thick 3' x 12' Black

NoTrax® Marble Sof-Tyle™ Anti Fatigue Mat 1/2" Thick 3' x 12' Black

Item #: WBB238045

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$562.08 up to 31% OFF

Price: $386.95

Save $19.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NoTrax® Marble Sof-Tyle™ Grande™ Anti Fatigue Mat 1" Thick 3' x Up to 75' Black

NoTrax® Marble Sof-Tyle™ Grande™ Anti Fatigue Mat 1" Thick 3' x Up to 75' Black

NoTrax® Marble Sof-Tyle™ Anti Fatigue Mat 1/2" Thick 3' x Up to 75' Black

NoTrax® Marble Sof-Tyle™ Anti Fatigue Mat 1/2" Thick 3' x Up to 75' Black

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x Up to 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x Up to 30' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 3' x Up to 30' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 3' x Up to 30' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x 30' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 12' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 12' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 2' x 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 2' x 30' Black/Yellow Border

Apache Mills K-Marble Foot™ Anti Fatigue Mat 7/8" Thick 3' x 5' Black

Apache Mills K-Marble Foot™ Anti Fatigue Mat 7/8" Thick 3' x 5' Black

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x 12' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x 12' Black/Yellow Border

NoTrax® Superfoam™ Comfort™ Anti Fatigue Mat 3/4" Thick 3' x 8' Black

NoTrax® Superfoam™ Comfort™ Anti Fatigue Mat 3/4" Thick 3' x 8' Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Wearwell® Electrically Conductive Diamond-Plate Mat 9/16" Thick 2' x 3' Black

Wearwell® Electrically Conductive Diamond-Plate Mat 9/16" Thick 2' x 3' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 6' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 6' Black

The Smooth marble-pattern top surface of this heavy-duty rubber mat is combine with dense closed cell foam base utilizing NOTRAX® exclusive UniFusion™ technology. Unifusion™ bond guaranteed for the life of the mat. Overall mat thickness is 1/2 inch. Sloped beveled foam on all 4 undersides affords easy access onto and off of mat. Certified by the NSFI (National Floor Safety Institute). Now with RedStop™ to eliminate mat slippage. Black finish. 1/2" thickness. 144"L x 36"W overall.

Weights & Dimensions

  • Width 3 ft
  • Length 12 ft
  • Thickness 1/2 in

Product Details

  • Pattern Smooth Marble
  • Description Anti-Fatigue Mat
  • Type Pre-Cut Mat
  • Surface Material HD Vinyl
  • Border Color Family No Border
  • Brand NoTrax
  • Package Quantity 1
  • Series Marble Sof-Tyle™
  • Manufacturers Part Number 470S0312BL
  • Color Family Black
  • Backing Material PVC Closed-Cell Foam W/ Reedstop™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® Marble Sof-Tyle™ Anti Fatigue Mat 1/2" Thick 3' x 12' Black

NoTrax® Marble Sof-Tyle™ Anti Fatigue Mat 1/2" Thick 3' x 12' Black

Item #: WBB238045

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant