Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Apache Mills K-Marble Foot™ Anti Fatigue Mat 7/8" Thick 3' x 5' Blue

Apache Mills K-Marble Foot™ Anti Fatigue Mat 7/8" Thick 3' x 5' Blue

Item #: WB905191BL

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Blue
  • Black

Blue

Price: $115.95

Save $5.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Apache Mills K-Marble Foot™ Anti Fatigue Mat 7/8" Thick 3' x Up to 60' Black

Apache Mills K-Marble Foot™ Anti Fatigue Mat 7/8" Thick 3' x Up to 60' Black

Apache Mills K-Marble Foot™ Anti Fatigue Mat 7/8" Thick 3' x Up to 60' Blue

Apache Mills K-Marble Foot™ Anti Fatigue Mat 7/8" Thick 3' x Up to 60' Blue

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

Apache Mills Soft Foot™ Anti Fatigue Mat 3/8" Thick 3' x 60' Black/Yellow Border

Apache Mills Soft Foot™ Anti Fatigue Mat 3/8" Thick 3' x 60' Black/Yellow Border

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 60' Black/Yellow Border

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 60' Black/Yellow Border

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 60' Black

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 60' Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Wearwell® Electrically Conductive Diamond-Plate Mat 9/16" Thick 2' x 3' Black

Wearwell® Electrically Conductive Diamond-Plate Mat 9/16" Thick 2' x 3' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 6' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 6' Black

Marbleized Vinyl Top
Ergonomic Matting

Provides comfort and increased productivity. Perfect for dry, high traffic areas. The durable yet flexible marbleized rubber surface is bonded to an extra resilient, double thick sponge base. Resists abrasion. All edges are safety beveled. Stock Size

Product Details

  • Pattern Marbelized
  • Description Anti-Fatigue Mat
  • Type Pre-Cut Mat
  • Surface Material Vinyl
  • Border Color Family No Border
  • Brand Apache Mills
  • Series K-Marble Foot
  • Manufacturers Part Number 39564050030000500
  • Color Family Blue
  • Backing Material Foam

Weights & Dimensions

  • Width 3 ft
  • Length 5 ft
  • Thickness 7/8 in
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 18, 2013

    Standing on cloud nine!
    Your review:
    These mats are sensational and what a price! Relieves fatigue and back pain from being on post in production work and areas that are used frequently. Resilent material is easy to clean and keeps your stance above the "dirty and grimy" for safety! Great product!
  • Reviewer: Anonymous

    Date: August 22, 2012

    Floor Mat
    Your review:
    Product is as presented and in very good condition.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache Mills K-Marble Foot™ Anti Fatigue Mat 7/8" Thick 3' x 5' Blue

Apache Mills K-Marble Foot™ Anti Fatigue Mat 7/8" Thick 3' x 5' Blue

Item #: WB905191BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apache Mills K-Marble Foot™ Anti Fatigue Mat 7/8" Thick 3' x 5' Blue
    Apache Mills K-Marble Foot™ Anti Fatigue Mat 7/8" Thick 3' x 5' Blue
    Apache Mills K-Marble Foot™ Anti Fatigue Mat 7/8" Thick 3' x 5' Blue
    Apache Mills K-Marble Foot™ Anti Fatigue Mat 7/8" Thick 3' x 5' Blue
    Apache Mills K-Marble Foot™ Anti Fatigue Mat 7/8" Thick 3' x 5' Blue
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant