x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 1230FMT309 - Market Tray, 30", 12-7/16", 1-1/16", Ebony

Carlisle 1230FMT309 - Market Tray, 30", 12-7/16", 1-1/16", Ebony

Item #: WBB1190312

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $20.75

Save $1.04 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carlisle Market Tray, 30", 12-7/16", 1-1/16", Ebony, 1230FMT309

Features:
  • Perfect For Displaying Breads, Bakery Items, And Sliced Deli Meat
  • Heavy-Duty Fiberglass Construction, With Metal Reinforced Rods
  • Unique Air-Flow Corners Reduce Drying Time; NSF Listed

  • BRAND Carlisle
  • MANUFACTURERS PART NUMBER 1230FMT309
  • DESCRIPTION Market Tray
  • LENGTH INCHES 30
  • WIDTH INCHES 12-7/16
  • HEIGHT INCHES 1-1/16
  • COLOR 309 - Ebony
  • CONSTRUCTION Fiberglass
  • PACKAGE QUANTITY 12 Each
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 1230FMT301 - Market Tray 30", 12-7/16", 1-1/16", Pearl White - Pkg Qty 12

Item #: B637491

Not Yet Rated

Usually ships in 4 to 7 days

$240.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 1230FMT309 - Market Tray, 30", 12-7/16", 1-1/16", Ebony

Carlisle 1230FMT309 - Market Tray, 30", 12-7/16", 1-1/16", Ebony

Item #: WBB1190312

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant