x

Take 15% off your entire order!

Offer applied at checkout

+

Martin Yale® GC210 Gutter Cut 10-up Business Card Slitter

Martin Yale® GC210 Gutter Cut 10-up Business Card Slitter

Item #: WBB685830

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$3,603.00 up to 42% OFF

Price: $2,093.00

$348.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Martin Yale® GC210 Gutter Cut 10-up Business Card Slitter

The Martin Yale® GC210 is a business card slitter that will quickly and professionally produce business cards with a bleed edge design. 8 1/2" x 11" sheets can easily be converted into finished 2" x 3 1/2" business cards with a simple two pass operation. It fi ts securely on a custom waste bin for ease-of-use, maximizing run time, and no-mess production. The cutting blades are hardened steel and are self sharpening for years of operation without sharpening or replacement. Stacks up to 5/8" thick can be ran continuously allowing operation of up to 360 completed cards per minute. For maximum safety, the machine will not run if the rear cover is not in place and has an interlock switch for added safety. The rear cover strips waste away from rollers making it self-cleaning.

  • WIDTH INCHES 17
  • DEPTH INCHES 11-3/4
  • HEIGHT INCHES 38
  • COLOR FINISH Gray
  • BRAND Martin Yale
  • CONSTRUCTION Metal
  • DESCRIPTION GC210 Gutter Cut Business Card Slitter
  • MANUFACTURERS PART NUMBER GC210
  • PAPER SIZE 8-1/2" x 11"
  • SPEED 360 Cards/Min.
  • TYPE Business Card Cutter
  • LIMITED WARRANTY 1 Year
  • WEIGHT LBS 92
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Martin Yale® BCS410 Desktop 10-up Business Card Slitter

Item #: B685828

Not Yet Rated

Free Shipping

Usually ships in 3 to 6 days

$2,283.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Martin Yale® GC210 Gutter Cut 10-up Business Card Slitter

Martin Yale® GC210 Gutter Cut 10-up Business Card Slitter

Item #: WBB685830

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Martin Yale® GC210 Gutter Cut 10-up Business Card Slitter
    Martin Yale® GC210 Gutter Cut 10-up Business Card Slitter
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant