Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Master Lock

Model # :WB652975S

MPN #: 1525STK

Master Lock® No.1525STK Combination Padlock Key Access with 1 Control Key & Chart, Price Each - Pkg Qty 50

Product Description
Master Lock® No. 1525STK Combination Padlock Key Access with 1 Control Key & Chart, Price Each

Master Lock® No. 1525 Quick Ship Stock Locker Lock combination lock with key access. Order product by case quantity of 50 locks. Each case contains 1 control key and 1 combination chart. This Quick Ship Stock Locker Lock is to be used for a new key system, doesn't allow specified key code. An existing key system will need to order standard Master Lock® 1525 Combination Padlock Key Access. Register the locks by completing the included form with Master Lock, thus enabling expansion of the system in the future unique to the facility. Master Lock Lockers' Locks may only be purchased through an official business or organization account.

The Master Lock No. 1525 3-digit combination padlock includes key control feature for supervisory access along with many enhanced security features like the exclusive BlockGuard® Anti-Shim technology, hardened steel shackles and double-reinforced stainless steel casing. Designed to fit lockers with a padlock eye of at least 5/16in (8mm) diameter, these locks provide multiple customization options to fit your needs.

1-7/8in (48mm) wide double-reinforced stainless steel body withstands abuse. 3/4in (19mm) tall, hardened steel shackle for extra cut resistance. Easy 3-number dialing with automatic scrambling feature to prevent reopening of lock.

PRICE
$700.00  Sold in packages of 50 / $14.00 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-7/8 in
Shackle Length3/4 in

Product Details

Assembly RequiredNo
Lock TypeCombination Padlock
Door Handle TypeAll
ColorBlack
Door TypeAll
Accessory TypeLock
StyleStock Lockers Lock
MaterialSteel
DescriptionStock Lockers Lock-3-number dialing
Manufacturers Part Number1525STK
Door HingeAll
BrandMaster Lock