Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB440043

MPN #: 1630MD

Master Lock® No. 1630MD Built-In Combination Lock with Metal Dial - Right Hinged

Product Description
Secure 3 number combination is easy to dial. 5 preset combinations - easily changed with the touch of a button. End user registration and control charts provided to secure and simplify administration. Designed for Lift Handle Lockers- automatic locking, fits right hand hinged door.

Notes :
  • All Master Lock Locks are NOT Returnable.
  • Master Lock Lockers' Locks may only be purchased through an official business or organization account.
  • Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field.
  • If you have an Existing key system, the Control Key number must be specified in Key Number field.
PRICE
$29.37

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in

Product Details

Lock TypeBuilt-In Combination Lock
Locker TierAll Tiers
MaterialSteel
Door Handle TypeRight Handle
ColorBlack
Series1630
Manufacturers Part Number1630MD
Door HingeRight Hinged
BrandMaster Lock