Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB440013

MPN #: 1714KA

Master Lock® No. 1714KA Built-In Key Operated Auto Springbolt Locking Lock Keyed Alike

Product Description
Master Lock®: No. 1714KA Built-In Key Operated Auto Springbolt Locking Lock Keyed Alike

Designed for multiple users with assigned access for short time periods; i.e. at health clubs, gyms, and pools. High security, 5 pin tumbler cylinder. Fits all lockers (except Wrap Around Latch), Automatic locking spring bolt for slam shut convenience, fits both right and left handed doors. 2 keys provided for each lock. Keyed Alike.

Notes :
  • All Master Lock Locks are NOT Returnable.
  • Master Lock Lockers' Locks may only be purchased through an official business or organization account.
  • Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field.
  • If you have an Existing key system, the Control Key number must be specified in Key Number field.
  • If you need a New key system, a Control Key must be ordered separately. Select the Control Key Model and Qty from the list on the right side of the screen under "Customers Who Bought This Item Also Bought", or Call for details.


PRICE
$21.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in

Product Details

Lock TypeBuilt-In Key Lock
MaterialSteel
Door Handle TypeLeft or Right Handle
ColorGray
Series1714
Manufacturers Part Number1714KA
Door HingeLeft & Right Hinged
BrandMaster Lock