Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB439925

MPN #: 1502GRY

Master Lock® No. 1502GRY General Security Combo Padlock - Grey Dial

Product Description
Patent Pending BlockGuard Anti-Shim Technology withstands attempts to violate the latch mechanism. Includes combination chart to facilitate lock system administration. 3/4" (19mm) tall, hardened steel shackle for extra cut resistance. Easy 3-number dialing with automatic scrambling feature to prevent reopening of lock.

All Master Lock Locks are not returnable.

PRICE
$13.47

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-7/8 in
Shackle Diameter9/32 in
Shackle Length3/4 in
Shackle Inside Height3/4 in
Shackle Inside Width13/16 in

Product Details

Assembly RequiredNo
Lock TypeCombination Padlock
TypePreset, One Combination
Door Handle TypeAll
ColorGray
Door TypeAll
Series1502
Accessory TypeLock
Shackle MaterialSteel
Style3-Number Combo Padlock
MaterialSteel
DescriptionCombo Padlock-Front Faced
Package Quantity1
Manufacturers Part Number1502GRY
Door HingeAll
BrandMaster Lock