Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB440038

MPN #: 1525LFRED

Master Lock® No. 1525LFRED General Security Combo Padlock - Key Control - LF Shackle - Red

Product Description
Patent Pending BlockGuard Anti-Shim Technology withstands attempts to violate the latch mechanism. Includes combination chart to facilitate lock system administration. Control key for supervisory access; specify key to match existing system or factory assigned. 1-7/8" (48mm) wide double-reinforced stainless steel body withstands abuse. 1-1/2" tall, hardened steel shackle for extra cut resistance. Easy 3-number dialing with automatic scrambling feature to prevent reopening of lock.

Notes :
  • All Master Lock Locks are NOT Returnable.
  • Master Lock Lockers' Locks may only be purchased through an official business or organization account.
  • Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field.
  • If you have an Existing key system, the Control Key number must be specified in Key Number field.
  • If you need a New key system, a Control Key must be ordered separately. Select the Control Key Model and Qty from the list on the right side of the screen under "You might also like", or call for details.
Master Key sold separately. Order the Master Key here.

PRICE
$16.50

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-7/8 in
Shackle Diameter9/32 in
Shackle Length1-1/2 in
Shackle Inside Height1-1/2 in
Shackle Inside Width13/16 in

Product Details

Assembly RequiredNo
Lock TypeCombination Padlock
TypePreset, One Combination
Door Handle TypeAll
ColorRed
Door TypeAll
Series1525
Accessory TypeLock
Shackle MaterialSteel
Style3-Number Combo Padlock
Locker TierAll
MaterialSteel
DescriptionCombo Padlock-Front Faced
Package Quantity1
Manufacturers Part Number1525LFRED
Door HingeAll
BrandMaster Lock