Master Lock® No. 1502LFRED General Security Combo Padlock LF Shackle - Red Dial
Write a Review
|
Questions & Answers (0)
Product Description
Patent Pending BlockGuard Anti-Shim Technology withstands attempts to violate the latch mechanism. Includes combination chart to facilitate lock system administration. 3/4" (19mm) tall, hardened steel shackle for extra cut resistance. Easy 3-number dialing with automatic scrambling feature to prevent reopening of lock.
All Master Lock Locks are not returnable.
All Master Lock Locks are not returnable.
PRICE
$16.07
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-7/8 in |
| Shackle Diameter | 9/32 in |
| Shackle Length | 1-1/2 in |
| Shackle Inside Height | 1-1/2 in |
| Shackle Inside Width | 13/16 in |
Product Details
| Assembly Required | No |
| Lock Type | Combination Padlock |
| Type | Preset, One Combination |
| Door Handle Type | All |
| Color | Red |
| Door Type | All |
| Series | 1502 |
| Accessory Type | Lock |
| Shackle Material | Steel |
| Style | 3-Number Combo Padlock |
| Material | Steel |
| Description | Combo Padlock-Front Faced |
| Package Quantity | 1 |
| Manufacturers Part Number | 1502LFRED |
| Door Hinge | All |
| Brand | Master Lock |