Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB588936

MPN #: 1KALF-2907

Master Lock® No. 1KALF-2907 General Security Laminated Padlocks - Keyed Alike - Pkg Qty 6

Product Description
Features
  • Keyed Alike - order multiple locks to open with the same key or order to match other locks with the W1 cylinder
  • Commercial grade padlock features superior protection from drilling and prying
  • 1-3/4" (44mm) wide laminated steel body for superior strength
  • 1-1/2" (38mm) tall, 5/16" (8mm) diameter hardened steel shackle for superior cut resistance
  • Dual locking levers provide extra pry resistance
  • Non-Rekeyable, 4-pin W1 cylinder helps prevent picking
Best Used For:
  • Industrial, Storefront & Business Gates
  • Tool Cribs
  • Construction Sites & Equipment
  • Vending Machines
PRICE
$126.90  Sold in packages of 6 / $21.15 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/4 in
Shackle Diameter5/16 in
Shackle Inside Height1-1/2 in
Shackle Inside Width3/4 in

Product Details

Assembly RequiredNo
Lock TypeKeyed Padlock
TypeKeyed Alike
ColorGray
Series1
Accessory TypeLock
Shackle MaterialSteel
Style4-Pin Cylinder Padlock
MaterialSteel
DescriptionKeyed Padlock
Package Quantity6
Manufacturers Part Number1KALF-2907
BrandMaster Lock