Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB588714

MPN #: 25KA

Master Lock® No. 25KA General Security Laminated Padlocks - Pkg Qty 24

Product Description
Features
  • Keyed Alike - order multiple locks to open with the same key or order to match other locks with the W27 cylinder
  • Commercial grade padlock features superior protection from drilling and prying
  • 2" (51mm) wide laminated steel body for superior strength
  • 1" (25mm) tall, 3/8" (10mm) diameter hardened boron alloy shackle for superior cut resistance
  • Dual locking levers provide extra pry resistance
  • Rekeyable, 5-pin W27 cylinder helps prevent picking
Best Used For:
  • Industrial, Storefront & Business Gates
  • Tool Cribs
  • Construction Sites & Equipment
  • Job Boxes & Gang Boxes
PRICE
$751.44  Sold in packages of 24 / $31.31 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Shackle Diameter3/8 in
Shackle Inside Height1 in
Shackle Inside Width15/16 in

Product Details

Assembly RequiredNo
Lock TypeKeyed Padlock
TypeKeyed Alike
ColorGray
Series25
Accessory TypeLock
Shackle MaterialBoron Alloy
Style5-Pin Cylinder Padlock
MaterialSteel
DescriptionKeyed Padlock
Package Quantity24
Manufacturers Part Number25KA
BrandMaster Lock