Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB588712

MPN #: 2KAB

Master Lock® No. 2KAB General Security Laminated Padlocks - Pkg Qty 24

Product Description
Features
  • Keyed Alike - order multiple locks to open with the same key or order to match other locks with the W1 cylinder
  • Ideal for marine and other harsh environments
  • 1-3/4" (44mm) wide laminated brass body offers excellent corrosion resistance
  • 15/16" (24mm) tall, 5/16" (8mm) diameter brass shackle for superior corrosion resistance
  • Dual locking levers provide extra pry resistance
  • Non-Rekeyable, 4-pin W1 cylinder helps prevent picking
Best Used For:
  • Industrial, Storefront & Business Gates
  • Tool Cribs
  • Construction Sites & Equipment
  • Marine Recreation
PRICE
$686.88  Sold in packages of 24 / $28.62 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/4 in
Shackle Diameter5/16 in
Shackle Inside Height15/16 in
Shackle Inside Width3/4 in

Product Details

Assembly RequiredNo
Lock TypeKeyed Padlock
TypeKeyed Alike
ColorGray
Series2
Accessory TypeLock
Shackle MaterialBrass
Style4-Pin Cylinder Padlock
MaterialBrass
DescriptionKeyed Padlock
Package Quantity24
Manufacturers Part Number2KAB
BrandMaster Lock