Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB588779

MPN #: 31KALF

Master Lock® No. 31KALF General Security Laminated Padlocks - Pkg Qty 6

Product Description
Features
  • Keyed Alike - order multiple locks to open with the same key or order to match other locks with the W27 cylinder
  • Commercial grade padlock features superior protection from drilling and prying
  • 1-9/16" (40mm) wide laminated steel body for superior strength
  • 1-1/2" (38mm) tall, 9/32" (7mm) diameter hardened steel shackle for superior cut resistance
  • Dual locking levers provide extra pry resistance
  • Non-Rekeyable, 5-pin W27 cylinder helps prevent picking
Best Used For:
  • Industrial, Storefront & Business Gates
  • Tool Cribs
  • Construction Sites & Equipment
  • Vending Machines
PRICE
$97.50  Sold in packages of 6 / $16.25 ea

1
1
Available on or around 09/11/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-9/16 in
Shackle Diameter9/32 in
Shackle Inside Height1-1/2 in
Shackle Inside Width5/8 in

Product Details

Assembly RequiredNo
Lock TypeKeyed Padlock
TypeKeyed Alike
ColorGray
Series31
Accessory TypeLock
Shackle MaterialSteel
Style5-Pin Cylinder Padlock
MaterialSteel
DescriptionKeyed Padlock
Package Quantity6
Manufacturers Part Number31KALF
BrandMaster Lock