Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB588966

MPN #: 443LE

Master Lock® No. 443LE General Security Laminated Padlocks - Pkg Qty 24

Product Description
Features
  • Prevents access to vending and utility valve equipment
  • Commercial grade padlock features superior protection from drilling and prying
  • 1-9/16" (40mm) wide laminated steel body for superior strength
  • 7/8" (22mm) tall, 3/8" (10mm) removable hardened steel post for extra cut resistance
  • Non-Rekeyable, 4-pin W1 cylinder helps prevent picking
  • Thousands of key changes available for maximum pick resistance
Best Used For:
  • Vending Machines
  • Self Storage Units
  • Shut Off Valves
  • Sheds, Workshops & Garages


PRICE
$473.52  Sold in packages of 24 / $19.73 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-9/16 in
Shackle Diameter3/8 in
Shackle Inside Height7/8 in
Shackle Inside Width5/8 in

Product Details

Assembly RequiredNo
Lock TypeKeyed Padlock
TypeKeyed Different
ColorGray
Series443
Accessory TypeLock
Shackle MaterialSteel
Style4-Pin Cylinder Padlock
MaterialSteel
DescriptionKeyed Padlock
Package Quantity24
Manufacturers Part Number443LE
BrandMaster Lock