Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB729971

MPN #: 498A

Master Lock® Latch Tight™ Group Lock Box, Portable, Red, 498A

Product Description
The Master Lock® No. 498A Latch Tight™ Portable Red Group Lock Box features a durable powder-coated red finish with an easy-to-grip, ergonomic handle. Accommodates up to 12 workers, or more with use of lockout hasps, lock box secures each lockout point on a piece of equipment with just one designated lock. Box captures keys from those lockout points by placing them in the lock box. Each authorized employee locks one personal safety lock onto the box and removes them only when their work is complete. Exclusive Latch Tight™ feature ensures that keys cannot be accessed until the last lock is removed.

Features

  • Portable Red Group Lock Box - Latch Tight™
  • Secure each lockout point on a piece of equipment with just one designated safety padlock
  • Capture the keys from those lockout points by placing them in the lock box
  • Each authorized employee locks one personal safety padlock onto the box, removing them only when their work is complete
  • Exclusive Latch Tight™ feature ensures that keys cannot be accessed until the last safety padlock is removed
  • Durable powder-coated red finish with an easy-to-grip, ergonomic handle
  • "Lock Out" message in English, Spanish and French communicates to all workers
  • Accommodates up to 12 workers, more with the use of lockout hasps


PRICE
$109.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width2-15/16 in
Depth7/8 in

Product Details

Padlock Capacity12
MaterialSteel
Package Quantity1
DescriptionLatch Tight Lock Box
ColorRed
Manufacturers Part Number498A
Compatible Part/Model NumberB730011
BrandMaster Lock