- Plastic shackle helps prevent electrocution and arc flashing, also prevents electrical current from shackle to key
- All components are non-sparking and non-magnetic - plastic, copper, brass
- 1-1/2" (3.8cm) wide 1-3/4" (4.4cm) tall Zenex™ blue body, plastic shackle w/1-1/2" (3.8cm) clearance
- Designed exclusively for Lockout/Tagout applications
- Durable, lightweight, non-conductive Zenex™ lock body
- Compliance with OSHA "one employee, one lock, one key" directive
- Key retaining-ensures that padlock is not left unlocked
- Keyed different 6-pin tumbler cylinder
Master Lock® Safety Padlock, Dielectric Zenex™, 1-1/2"W X 1-3/4"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$20.76
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Height | 1-3/4 in |
| Shackle Diameter | 1/4 in |
| Shackle Inside Height | 1-1/2 in |
Product Details
| Type | Keyed Different |
| Body Material | Zenex Thermoplastic |
| Color | Blue |
| Series | 406 |
| Shackle Material | Nylon Plastic |
| Package Quantity | 1 |
| Combination/Keying | Keyed Different, 6-Pin |
| Manufacturers Part Number | 406BLU |
| Brand | Master Lock |