Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB729963

MPN #: 410BLK

Master Lock® Safety 410 Series Safety Zenex™ Thermoplastic Padlock, Black, 410BLK

Product Description
Master Lock® Safety 410 Series Zenex™ Thermoplastic Padlock, Black, 410BLK

Features

  • 1-1/2"W (3.8cm) x 1-3/4"H (4.4cm) Zenex™ black body, shackle w/1-1/2" (3.8cm) clearance
  • Designed exclusively for Lockout/Tagout applications
  • Durable, lightweight, non-conductive Zenex™ lock body
  • Customize on-site with permanent, write-on labels
  • Compliance with OSHA "one employee, one lock, one key" directive
  • High security, reserved-for-safety cylinder
  • Key retaining-ensures that padlock is not left unlocked
  • Keyed different 6-pin tumbler cylinder
  • Commercial boxed packaging
PRICE
$20.25

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/2 in
Height1-3/4 in
Shackle Diameter1/4 in
Shackle Inside Height1-1/2 in

Product Details

TypeKeyed Different
Body MaterialZenex™ Thermoplastic
ColorBlack
Series410
Shackle MaterialPlated Steel
Package Quantity1
Combination/KeyingKeyed Different, 6-Pin
Manufacturers Part Number410BLK
BrandMaster Lock