Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Roller Covers

121 Results

Painter Roller Covers

Painter Roller Covers
Paint roller covers ensure smooth and even paint coverage on various surfaces. They're available in different lengths and styles, including foam, shed-resistant, and high-density options to meet specific painting needs. Ideal for interior, drywall, and trim jobs, these roller covers provide excellent paint pickup and release.
CompareImageLengthMaterialNapPackage QuantityBrandModel #Price
RollerLite 4" Rounded Foam Mini Roller Covers, 5/Pack 10/Case - 4FOAMQ-5
9 in
Foam
-
50
RollerLite
WBB2182533$77.95
RollerLite 6" x 3/4" 100% Merino Lambswool Mini Roller Cover, 12/Case - 6LW075
6 in
Lambswool
3/4"
12
RollerLite
Ships Same Day
WBB2182508
$50.95
RollerLite 6" x 3/4" Jumbo 100% Merino Lambswool Mini Roller Cover, 6/Case - 6PLW075
6 in
Lambswool
3/4"
12
RollerLite
WBB2182499$48.95
RollerLite 3" Rounded Foam Mini Roller Covers, 2/Pack 12/Case - 3FOAMQD
3 in
Foam
-
24
RollerLite
WBB2182609$23.75
Purdy® Lmc Golden Eagle 4" X 1/2" 140786604 - Pkg Qty 24
4 in
High Density Polyester
1/2"
24
Purdy
WBB866307as low as

$7.70 ea.

Save $0.70 (8%)
RollerLite 6" x 3/8" Dralon® Woven Mini Roller Cover Refill, 12/Pack 8/Case - 6WV038-12
6 in
-
3/8"
8
RollerLite
WBB1780286$129.95
RollerLite 6" x 1/2" Pink Polyester Mini Roller Cover, 12/Pack 6/Case - 6AP050-12
6 in
-
1/2"
72
RollerLite
WBB1780273$95.95
RollerLite 6" x 1/4" Dralon® Woven Mini Roller Cover Refill, 12/Pack 10/Case - 6WV025-12
6 in
-
1/4"
120
RollerLite
WBB1780291$139.95
RollerLite 4" x 1/4" Shed-Resistant Motech Mini Roller Covers, 2/Pack 24/Case - 4EMT025D
4 in
Dralon
1/4"
48
RollerLite
WBB2182487$76.95
RollerLite 9" x 3/8" High-Capacity Foam Roller Cover, 30/Case - 9FM038
9 in
Foam
3/8"
30
RollerLite
WBB2182480$77.95
Showing 1-10 of 100 results

Roller Frames with Roller Covers

Roller Frames with Roller Covers
These durable roller frames and high-quality covers are designed for easy attachment and excellent control, and feature a unique grip handle and adjustable extension pole. Roller frames and covers are available in various styles and sizes.
Showing 1-10 of 15 results

Roller & Paint Tray Sets

Roller & Paint Tray Sets
Roller & Paint Tray Sets include a high-quality roller, paint tray, and liner for efficient painting. The roller features a comfortable handle and durable cover for smooth and even paint application while the deep-well paint tray helps reduce spills.