Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Dual Pneumatic Forged Swivel 16" Pneumatic Tapered 2440 Lb. Caster
See all 33 items in product family

Hamilton® Dual Pneumatic Forged Swivel 16" Pneumatic Tapered 2440 Lb. Caster

Item #: WBB357798

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $964.60 Save up to 42%
Price: $ 560.00
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Dual Pneumatic Forged Swivel 16" Pneumatic Tapered 2440 Lb. Caster

Expertly designed and engineered, this product gives you a standard line of casters with pneumatic rubber-tired wheels dually mounted to provide higher capacities. They were created to meet growing demand from applications like ground support for the aircraft and aerospace industries, construction or other outdoors uses, and shock protection for heavy equipment.

Product Specifications

    • WIDTH INCHES16-1/2
    • HEIGHT INCHES18-3/4
    • CAPACITY LBS2440
    • BEARING TYPEBall
    • BOLT SPACING INCHES4-1/8" x 6-1/8"
    • BRANDHamilton®
    • CASTER RIG TYPEForged Steel
    • CASTER TYPESwivel Plate
    • LOAD RANGEC
    • MANUFACTURERS PART NUMBERS-72166-PR
    • MAXIMUM AIR PRESSURE90
    • MOUNTING BOLT HOLE DIAMETER INCHES1/2
    • PLATE SIZE7-1/2" x 6-1/8"
    • PLY RATING6
    • REPLACEMENT PARTW-166-PRT-1
    • SWIVEL RADIUS INCHES5
    • TIRE SIZE INCHES4.80-8
    • TYPEPneumatic
    • WHEEL CONSTRUCTIONRubber
    • WHEEL DIAMETER INCHES16
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!