Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Extended Service Forged Rigid 8 x 3 Duralast™ Ball 2200 Lb. Caster
See all 48 items in product family

Hamilton® Extended Service Forged Rigid 8 x 3 Duralast™ Ball 2200 Lb. Caster

Item #: WBB355916

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $240.40 Save up to 42%
Price: $ 139.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Extended Service Forged Rigid 8 x 3 Duralast™ Ball 2200 Lb. Caster

When grueling loads and continuous operations exist, this caster is the right choice. Perfect for use on in-plant trailers, towline carts and AGV systems. Finished with gray enamel.

Product Specifications

    • WIDTH INCHES3
    • HEIGHT INCHES10-1/4
    • CAPACITY LBS2200
    • BEARING TYPEBall
    • BOLT SPACING INCHES2-3/8" to 3-3/8" x 4-15/16" to 5-1/4"
    • BRANDHamilton®
    • CASTER RIG TYPEForged Steel
    • CASTER TYPERigid Plate
    • MANUFACTURERS PART NUMBERR-ES-83DB
    • MOUNTING BOLT HOLE DIAMETER INCHES1/2
    • PLATE SIZE7" x 5"
    • REPLACEMENT PARTW-830-DB-3/4
    • TYPEExtended Service
    • WHEEL CONSTRUCTIONPolyurethane
    • WHEEL DIAMETER INCHES8
    • WHEEL TYPEDuralast

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed