Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® General Utility Rigid 3 x 1-3/8 Ebonite Oilless 210 Lb. Caster
See all 64 items in product family

Hamilton® General Utility Rigid 3 x 1-3/8 Ebonite Oilless 210 Lb. Caster

Item #: WBB357597

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $19.70 Save up to 40%
Price: $ 11.75
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® General Utility Rigid 3 x 1-3/8 Ebonite Oilless 210 Lb. Caster

This rigid plate caster is made of heavy gauge cold rolled steel with bright zinc plating for long lasting durability and dependability. Sturdy fork design. Load capacity: 210 lbs.

Product Specifications

    • WIDTH INCHES1-3/8
    • HEIGHT INCHES4
    • CAPACITY LBS210
    • BEARING TYPEOilless
    • BOLT SPACING INCHES1-3/4" x 2-7/8" to 3"
    • BRANDHamilton®
    • CASTER RIG TYPELight Duty
    • CASTER TYPERigid Plate
    • MANUFACTURERS PART NUMBERR-331-E
    • MOUNTING BOLT HOLE DIAMETER INCHES5/16
    • PLATE SIZE3-3/4" x 2-3/4"
    • REPLACEMENT PARTW-30-EO-3/8
    • TYPEGeneral Utility
    • WHEEL CONSTRUCTIONRubber
    • WHEEL DIAMETER INCHES3
    • WHEEL TYPEEbonite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!