Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Medium Service Rigid 8 x 2 Mold-On Rubber Roller 500 Lb. Caster
See all 118 items in product family

Hamilton® Medium Service Rigid 8 x 2 Mold-On Rubber Roller 500 Lb. Caster

Item #: WBB356255

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $93.70 Save up to 41%
Price: $ 54.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Medium Service Rigid 8 x 2 Mold-On Rubber Roller 500 Lb. Caster

This caster, differentiated by the 5" x 5-1/2" top plate, is a proven performer in the 900 lbs. class. These rugged, yet economical casters accommodate a wide selection of 2" face wheels.

Product Specifications

    • WIDTH INCHES2
    • HEIGHT INCHES9-1/2
    • CAPACITY LBS500
    • BEARING TYPERoller
    • BOLT SPACING INCHES4" to 4-1/8" x 4" to 4-1/2"
    • BRANDHamilton®
    • CASTER RIG TYPECold Forged
    • CASTER TYPERigid Plate
    • MANUFACTURERS PART NUMBERR-MS-8R
    • MOUNTING BOLT HOLE DIAMETER INCHES3/8
    • PLATE SIZE5-1/2" x 5"
    • REPLACEMENT PARTW-820-R-3/4
    • TYPEMedium Service
    • WHEEL CONSTRUCTIONRubber
    • WHEEL DIAMETER INCHES8
    • WHEEL TYPEMold-On Rubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!