Hamilton® Mort Wheel 18 x 3 - 1-1/4" Roller Bearing
See all 106 items in product family

Hamilton® Mort Wheel 18 x 3 - 1-1/4" Roller Bearing

Item #: WBB359000

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $332.70 Save up to 42%
Price: $ 193.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Mort Wheel 18 x 3 - 1-1/4" Roller Bearing

This solid cushion rubber tire is permanently molded onto iron wheel centers to provide a rugged, long wearing wheel that is widely used on industrial equipment. Tire has a thickness of about 1" and hardness of 70 Durometer.

Product Specifications

    • WIDTH INCHES3
    • CAPACITY LBS1550
    • BEARING SIZE INCHES1-1/4
    • BEARING TYPERoller
    • BRANDHamilton®
    • HUB LENGTH INCHES3-1/4
    • MANUFACTURERS PART NUMBERW-1830-R-1-1/4
    • STYLESpoked
    • TYPEMold-On Rubber Wheels
    • WHEEL CONSTRUCTIONRubber
    • WHEEL DIAMETER INCHES18
    • WHEEL TYPEMold-On Rubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!