Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Mort Wheel 4 x 1-1/2 - 5/8" Roller Bearing
See all 104 items in product family

Hamilton® Mort Wheel 4 x 1-1/2 - 5/8" Roller Bearing

Item #: WBB358522

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $46.90 Save up to 38%
Price: $ 28.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Mort Wheel 4 x 1-1/2 - 5/8" Roller Bearing

This solid cushion rubber tire is permanently molded onto iron wheel centers to provide a rugged, long wearing wheel that is widely used on industrial equipment. Tire has a thickness of about 1" and hardness of 70 Durometer.

Product Specifications

    • WIDTH INCHES1-1/2
    • CAPACITY LBS200
    • BEARING SIZE INCHES5/8
    • BEARING TYPERoller
    • BRANDHamilton®
    • HUB LENGTH INCHES1-3/4
    • MANUFACTURERS PART NUMBERW-415-R-5/8
    • STYLESpoked
    • TYPEMold-On Rubber Wheels
    • WHEEL CONSTRUCTIONRubber
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPEMold-On Rubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!