Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Poly-Tech Wheel 6 x 2 - 1/2" Roller Bearing
See all 102 items in product family

Hamilton® Poly-Tech Wheel 6 x 2 - 1/2" Roller Bearing

Item #: WBB357929

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $38.20 Save up to 42%
Price: $ 22.25
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Poly-Tech Wheel 6 x 2 - 1/2" Roller Bearing

This attractive and durable wheel features a resilient tread of re polyurethane mechanically bonded to a specially designed white center of harder polypropylene. The result is a non-marking, contemporarily looking wheel ideally suited for hospitals, office building, schools, restaurants, hotels, or light industry.

Product Specifications

    • WIDTH INCHES2
    • CAPACITY LBS1100
    • BEARING SIZE INCHES1/2
    • BEARING TYPERoller
    • BRANDHamilton®
    • HUB LENGTH INCHES2-3/16
    • MANUFACTURERS PART NUMBERW-620-NF-1/2
    • TYPEPolytech Wheels
    • WHEEL CONSTRUCTIONPolyurethane
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEPoly-Tech

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!