Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Stainless V-Groove Wheel 5 x 2 - 3/4" Plain Bearing
See all 32 items in product family

Hamilton® Stainless V-Groove Wheel 5 x 2 - 3/4" Plain Bearing

Item #: WBB358001

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $421.40 Save up to 42%
Price: $ 244.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Stainless V-Groove Wheel 5 x 2 - 3/4" Plain Bearing

Made from type 303 stainless steel for long lasting durability. Ideal for corrosive situations, high heat environments and heavy-duty applications.

Product Specifications

    • WIDTH INCHES2
    • CAPACITY LBS900
    • BEARING SIZE INCHES3/4
    • BEARING TYPEPlain
    • BRANDHamilton®
    • GROOVE WIDTH INCHES7/8
    • HUB LENGTH INCHES2-1/4
    • MANUFACTURERS PART NUMBERW-520-SV-3/4
    • TYPEStainless Steel Wheels
    • WHEEL CONSTRUCTIONMetal
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEV-Grooved Stainless

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed