Hamilton® Track Wheel 10 x 2-1/2 - 1-1/4" Tapered Bearing
See all 18 items in product family

Hamilton® Track Wheel 10 x 2-1/2 - 1-1/4" Tapered Bearing

Item #: WBB356576

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $429.00 Save up to 42%
Price: $ 248.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Track Wheel 10 x 2-1/2 - 1-1/4" Tapered Bearing

Flanged wheels running on in-plant tracks give them an "instant production line". Loads are taken off the floor permitting high capacities, easier rolling, floor protection and controlled flow all at the same time. Face and flange CNC-machine finished.

Product Specifications

    • WIDTH INCHES2-1/2 Without Flange, '3-7/64 With Flange
    • CAPACITY LBS5450
    • BEARING SIZE INCHES1-1/4
    • BEARING TYPETapered
    • BRANDHamilton®
    • HUB DIAMETER INCHES3-3/4
    • HUB LENGTH INCHES3-1/4
    • MANUFACTURERS PART NUMBERWFT-10T-1-1/4
    • STYLESolid
    • TYPETrack Wheels
    • WHEEL DIAMETER INCHES10
    • WHEEL TYPESingle Flanged Track

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!