Hamilton® Versa-Tech® Wheel 4 x 2 - 1/2" Roller Bearing
See all 104 items in product family

Hamilton® Versa-Tech® Wheel 4 x 2 - 1/2" Roller Bearing

Item #: WBB357968

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $26.20 Save up to 42%
Price: $ 15.25
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Versa-Tech® Wheel 4 x 2 - 1/2" Roller Bearing

This line of high-tech wheels is designed to handle the rigors of both industrial and institutional applications. Formulated with a soft 65 Durometer modulus rubber tread permanently bonded to a polyolefin core. The rubber and polyolefin have been finely balanced to provide the optimum performance of rollability and high impact resistance.

Product Specifications

    • WIDTH INCHES2
    • CAPACITY LBS300
    • BEARING SIZE INCHES1/2
    • BEARING TYPERoller
    • BRANDHamilton®
    • HUB LENGTH INCHES2-3/16
    • MANUFACTURERS PART NUMBERW-420-TE-1/2
    • STYLESolid
    • TYPEVersa-Tech Wheels
    • WHEEL CONSTRUCTIONRubber
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPEVersa-Tech

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!