Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Duralast™ XC70D 70 Wheel 8 x 2 - 3/4" Ball Bearing
See all 102 items in product family

Hamilton® Duralast™ XC70D 70 Wheel 8 x 2 - 3/4" Ball Bearing

Item #: WBB356976

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $174.20 Save up to 41%
Price: $ 101.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Duralast™ XC70D 70 Wheel 8 x 2 - 3/4" Ball Bearing

This polyurethane wheel is harder than standard 95A poly, so it rolls more easily and carries up to 30& more capacity. In addition, they repel foreign objects and debris.

Product Specifications

    • WIDTH INCHES4
    • CAPACITY LBS1950
    • BEARING SIZE INCHES3/4
    • BEARING TYPEBall
    • BRANDHamilton®
    • HUB LENGTH INCHES2-1/4
    • MANUFACTURERS PART NUMBERW-820-DB70-3/4
    • STYLESolid
    • TYPEDuralast Wheels
    • WHEEL CONSTRUCTIONPolyurethane
    • WHEEL DIAMETER INCHES8
    • WHEEL TYPEDuralast XC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed