Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Superlast® XC70D Wheel 8 x 3 - 3/4" Tapered Bearing
See all 102 items in product family

Hamilton® Superlast® XC70D Wheel 8 x 3 - 3/4" Tapered Bearing

Item #: WBB356864

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $505.60 Save up to 42%
Price: $ 293.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Superlast® XC70D Wheel 8 x 3 - 3/4" Tapered Bearing

This wheel is for the extra tough jobs requiring protective polyurethane treads. The extra-thick blue treads are liquid cast and chemically bonded to slid-web, drop forged steel centers.

Product Specifications

    • WIDTH INCHES3
    • CAPACITY LBS4400
    • BEARING SIZE INCHES3/4
    • BEARING TYPETapered
    • BRANDHamilton®
    • CASTER TYPEReplacement Wheel
    • HUB LENGTH INCHES3-1/4
    • MANUFACTURERS PART NUMBERW-830-SYT70-3/4
    • TYPESuperlast Wheels
    • WHEEL CONSTRUCTIONPolyurethane
    • WHEEL DIAMETER INCHES8
    • WHEEL TYPESuperlast XC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed