Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Darnell-Rose 60 Series Rigid Plate Caster 602071 Hard Rubber 3" Dia. 400 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 104 items in product family

Darnell-Rose 60 Series Rigid Plate Caster 602071 Hard Rubber 3" Dia. 400 Lb. Cap.

Item #: WBB2173013

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 25.95
Product Information
Customer Review
Product Q&A
Accessories
Darnell-Rose 60 Series Rigid Plate Caster 602071 Hard Rubber 3" Dia. 400 Lb. Cap.



Features:
  • Medium duty casters.
  • Available in carbon steel, 304 and 316 stainless.
  • Four sided double ball raceways.
  • Heat treated moving parts.
  • Dust caps.
  • Thread guards.


Product Specifications

    • WIDTH INCHES1-1/4
    • HEIGHT INCHES4-5/16
    • CAPACITY LBS400
    • COLOR FINISHZinc
    • ASSEMBLYAssembled
    • BEARING TYPEPlain
    • BOLT SPACING INCHES1-3/4" x (2-7/8" to 3")
    • BRAKE TYPE--
    • BRANDDarnell-Rose
    • CASTER TYPERigid Plate
    • HUB TYPEHard Rubber
    • LIMITED WARRANTY10 Years
    • MANUFACTURERS PART NUMBER602071
    • MOUNTING BOLT HOLE DIAMETER INCHES5/16
    • PACKAGE QUANTITY1
    • PILOT HOLE DIAMETER INCHES5/16
    • PLATE SIZE2-1/2" x 3-5/8"
    • SERIES60
    • WEIGHT LBS2
    • WHEEL CONSTRUCTIONHard Rubber
    • WHEEL DIAMETER INCHES3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!