Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Darnell-Rose Caster Wheel 503645 Hard Rubber 4" Dia. 800 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 107 items in product family

Darnell-Rose Caster Wheel 503645 Hard Rubber 4" Dia. 800 Lb. Cap.

Item #: WBB2173408

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 22.25
Product Information
Customer Review
Product Q&A
Accessories
Darnell-Rose Caster Wheel 503645 Hard Rubber 4" Dia. 800 Lb. Cap.



Features:
  • High Load Capacity.
  • Excellent grease, oil, and chemical resistance.
  • Withstands impact from shock loading.
  • Non-Staining.


Product Specifications

    • WIDTH INCHES1-13/16
    • CAPACITY LBS800
    • COLOR FINISH--
    • ASSEMBLYAssembled
    • AXLE SIZE INCHES1/2 (with Spanner Bushing)
    • BEARING TYPERoller
    • BRANDDarnell-Rose
    • HUB TYPEHard Rubber
    • LIMITED WARRANTY10 Years
    • MANUFACTURERS PART NUMBER503645
    • PACKAGE QUANTITY1
    • WEIGHT LBS1.5
    • WHEEL CONSTRUCTIONHard Rubber
    • WHEEL DIAMETER INCHES4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed