Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with No Brake

GD Swivel Threaded Stem Caster 2-1/2" Poly Wheel Tread Brake, Nylon Bearing, 1/2x1 Stem, Black

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

GD Swivel Threaded Stem Caster 2-1/2" Poly Wheel Tread Brake, Nylon Bearing, 1/2x1 Stem, Black

Item #: WBB714979

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.80
Product Information
Customer Review
Product Q&A
Accessories
GD Swivel Threaded Stem Caster 2-1/2" Poly Wheel Tread Brake, Nylon Bearing, 1/2x1 Stem, Black

This General Duty Swivel Caster features a double ball hardened raceway for superior performance. Zinc plating ensures durability and longevity. The polypropylene wheel rolls easy and is the economical wheel choice. Side tread brake locks wheel. Listed by NSF International.

Product Specifications

    • WIDTH INCHES1-1/4
    • HEIGHT INCHES3-19/32
    • CAPACITY LBS200
    • COLOR FINISHZinc Plated Rig & Black Wheel
    • BEARING TYPENylon
    • BRAKE TYPETread Brake
    • BRANDJacob Holtz Company
    • CASTER TYPEThreaded Stem, Tread Brake
    • MANUFACTURERS PART NUMBER25CP-GD-808161-1020-TB
    • PACKAGE QUANTITY1
    • REGULATIONSNSF International Approved
    • STEM HEIGHT INCHES1
    • STEM WIDTH INCHES1/2
    • SWIVEL RADIUS INCHES2-13/64
    • THREAD GUARDNo
    • WHEEL CONSTRUCTIONPolypropylene
    • WHEEL DIAMETER INCHES2-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed