Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Brake - Not Included

Fairbanks Caster - Swivel - 8" Dia. x 2"W Polyurethane Wheel

Rollover image to zoom in

Click image to enlarge

Fairbanks Caster - Swivel - 8" Dia. x 2"W Polyurethane Wheel

Item #: WBB2057704

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $67.95
Clearance Price: $ 22.75
Product Information
Customer Review
Product Q&A
Fairbanks Caster - Swivel - 8" Dia. x 2"W Polyurethane Wheel

Fairbanks Casters offer larger, hot forged, 1-piece, king bolt construction and lower ball raceway. Heat treated upper and lower ball raceways. Hardened roller bearings and ground bushings. Grease seal ring on upper ball raceway. 4" x 4-1/2" top plate with slotted 2-5/8" x 3-5/8" to 3" x 3" bolt holes. Zinc plated finish.

Product Specifications

    • HEIGHT INCHES9-1/2
    • CAPACITY LBS1200
    • BOLT SPACING INCHES2-5/8 x 3-5/8 to 3 x 3
    • BRANDFairbanks
    • CASTER TYPESwivel
    • CONSTRUCTIONPolyurethane
    • MANUFACTURERS PART NUMBERE29-8-PO
    • PLATE SIZE4" x 4-1/2"
    • WHEEL DIAMETER INCHES8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed