Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WMI® Caster and Leveler in One Unit WMLC-1000FSB - 1100 Lb. Capacity - Plate Mounted
See all 34 items in product family

WMI® Caster and Leveler in One Unit WMLC-1000FSB - 1100 Lb. Capacity - Plate Mounted

Item #: WBB1916064

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 100.95
Product Information
Customer Review
Product Q&A
Accessories
WMI® Caster and Leveler in One Unit WMLC-1000FSB - 2200 Lb. Load Rating - Plate Mounted

New concept design with flexible extended height adjustment, Aluminum Diecasted frame to prevent corrosion. Smooth oscillating level operation that comes with double ball bearings to allow for gentle maneuvering with cover protection

Product Specifications

    • WIDTH INCHES5-29/32
    • HEIGHT INCHES4-13/32
    • CAPACITY LBS1100
    • COLOR FINISHIvory
    • APPROVALSISO 9001, ISO 14001
    • ASSEMBLYAssembled
    • BEARING TYPEPlain Bore
    • BOLT SPACING INCHES3/8
    • BRAKE TYPEThumb Screw
    • BRANDWMI
    • CASTER RIG TYPEPowder Coated
    • CONSTRUCTIONAluminum Diecast
    • DESCRIPTIONCaster & Leveler in One
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERWMLC-1000FSB
    • MOUNTING BOLT HOLE DIAMETER INCHES3/8
    • PACKAGE QUANTITY1
    • PILOT HOLE DIAMETER INCHES3/8
    • PLATE SIZE3-3/4" x 3-3/4"
    • TYPESwivel, Plate Mounted
    • WEIGHT LBS4.5
    • WHEEL CONSTRUCTIONSolid Nylon
    • WHEEL DIAMETER INCHES3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!