Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WMI® Caster and Leveler in One Unit WMP-200FS - 220 Lb. Capacity - Plate Mounted
See all 34 items in product family

WMI® Caster and Leveler in One Unit WMP-200FS - 220 Lb. Capacity - Plate Mounted

Item #: WBB1916044

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 37.95
Product Information
Customer Review
Product Q&A
Accessories
WMI® Caster and Leveler in One Unit WMP-200FS - 440 Lb. Load Rating - Plate Mounted

New concept design with flexible extended height adjustment, Aluminum Diecasted frame to prevent corrosion. Smooth oscillating level operation that comes with double ball bearings to allow for gentle maneuvering with cover protection

Product Specifications

    • WIDTH INCHES4'5/16
    • HEIGHT INCHES2-27/32
    • CAPACITY LBS220
    • COLOR FINISHIvory
    • APPROVALSISO 9001, ISO 14001
    • ASSEMBLYAssembled
    • BEARING TYPEPlain Bore
    • BOLT SPACING INCHES1/4
    • BRAKE TYPELeveler
    • BRANDWMI
    • CASTER RIG TYPEPowder Coated
    • CONSTRUCTIONAluminum Diecast
    • DESCRIPTIONLow Profile Caster & Leveler in One
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERWMP-200FS
    • MOUNTING BOLT HOLE DIAMETER INCHES1/4
    • PACKAGE QUANTITY1
    • PILOT HOLE DIAMETER INCHES1/4
    • PLATE SIZE2-7/8" x 2-7/8"
    • TYPESwivel, Plate Mounted
    • WEIGHT LBS1.3
    • WHEEL CONSTRUCTIONSolid Nylon
    • WHEEL DIAMETER INCHES2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!