Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WMI® Built-In Rotation Handle Leveling Caster WMIWR-50PF - 275 Lb. Capacity - Plate Mounted
See all 34 items in product family

WMI® Built-In Rotation Handle Leveling Caster WMIWR-50PF - 275 Lb. Capacity - Plate Mounted

Item #: WBB1916065

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 46.95
Product Information
Customer Review
Product Q&A
Accessories
WMI® Built-In Rotation Handle Leveling Caster WMIWR-50PF - 374 Lb. Load Rating - Plate Mounted

User friendly caster with built-in gross and fine adjusted rotation handle. Low profile design with Aluminum Diecasted frame to prevent corrosion.

Product Specifications

    • WIDTH INCHES3-7/8
    • HEIGHT INCHES3-5/16
    • CAPACITY LBS275
    • COLOR FINISHIvory
    • APPROVALSISO 9001, ISO 14001
    • ASSEMBLYAssembled
    • BEARING TYPEPlain Bore
    • BRAKE TYPELeveling Pad
    • BRANDWMI
    • CASTER RIG TYPEPowder Coated
    • CONSTRUCTIONAluminum Die Cast
    • DESCRIPTIONLow Profile Rotation Handle Leveling Caster
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERWMIWR-50PF
    • MOUNTING BOLT HOLE DIAMETER INCHES1/4
    • PACKAGE QUANTITY1
    • PILOT HOLE DIAMETER INCHES1/4
    • PLATE SIZE2-7/8" x 2-7/8"
    • STEM WIDTH INCHES1/4
    • TYPESwivel, Plate Mounted
    • WEIGHT LBS1.7
    • WHEEL CONSTRUCTIONSolid Nylon
    • WHEEL DIAMETER INCHES2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!