Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WMI® Stainless Steel Leveling Caster WMSPIN-100S - 990 Lb. Capacity - Stem Mounted

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

WMI® Stainless Steel Leveling Caster WMSPIN-100S - 990 Lb. Capacity - Stem Mounted

Item #: WBB2243037

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 289.95
Product Information
Customer Review
Product Q&A
Accessories
WMI® Stainless Steel Leveling Caster WMSPIN-100S - 990 Lb. Capacity - Stem Mounted

Features:

  • Premier type 304 Stainless Steel construction with smooth oscillating level operation
  • Excellent corrosion resistance
  • Non-marking pad and wheel
  • Hygienic design in add bearing cover for extended service life


Product Specifications

    • WIDTH INCHES5-15/32
    • HEIGHT INCHES4-13/16
    • CAPACITY LBS990
    • COLOR FINISHNatural
    • ASSEMBLYAssembled
    • BEARING TYPEPlain Bore
    • BOLT SPACING INCHES5/8
    • BRAKE TYPELeveling Pad
    • BRANDWMI
    • CASTER RIG TYPENatural Finish
    • CERTIFIED/APPROVEDISO9001, ISO14001
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONLow Profile Stainless Steel Leveling Caster
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERWMSPIN-100S
    • MOUNTING BOLT HOLE DIAMETER INCHES5/8
    • PACKAGE QUANTITY1
    • PILOT HOLE DIAMETER INCHES5/8
    • SERIESWMS
    • TYPESwivel, Stem Mounted
    • WEIGHT LBS7.5
    • WHEEL CONSTRUCTIONSolid Nylon
    • WHEEL DIAMETER INCHES2-13/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!